Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 4 Flutes

  • Mfr # P205599-EGM16

  • Zoro # G2523348


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
14.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P205599-EGM16
Zoro #
G2523348
UPC #
-
Country of Origin
India

Dimensions

Overall Length
125.00mm
Shank Dia.
14.00mm
Tap Size
M16
Tap Dimension Type
Metric
Thread Length
25.00mm
Tap Thread Size
M16-2.00
Pitch Diameter Limit
6HMOD
75% Thread Drill Size
14.00 mm
Shank Length
44.00 mm
Square Size
11.00 mm
65% Thread Drill Size
9/16 in
55% Thread Drill Size
14.50 mm
Thread Size
M16x2

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
List Number
P205599
Standards
DIN 40 435
Thread Direction
Right Hand
Tap Thread Type
EGM
Tap Finish
Uncoated
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Primary Material Application ISO Code
P
Class of Fit
6HMOD
Coolant Fed
Non-Coolant Through
Thread Limit
6HMOD
Features
For Long-Chipping Materials
Measurement System
Metric
Thread Standard
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Shank Type - Machining
Straight
Material Grade - Machining
Vanadium High Speed Steel
Spiral Direction
Right Hand
Secondary Material Application ISO Code
N, O
Thread Pitch
2.00mm
Primary Material Application
Steel
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M16x2, Metric, Overall Length 125 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25 mm, Tap Chamfer Modified Bottoming, Thread Limit 6HMOD, Class of Fit 6HMOD, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.