Spiral Flute Tap Plug, 4 Flutes
Mfr # P205599-EGM20
Zoro # G2523363
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Overall Length
160.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
18.00mm
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P205599-EGM20
Zoro #
G2523363
UPC #
-
Country of Origin
India
Dimensions
Overall Length
160.00mm
Shank Dia.
18.00mm
Tap Size
M20
Tap Dimension Type
Metric
Pitch Diameter Limit
6HMOD
Tap Thread Size
M20-2.50
Thread Length
25.00mm
Square Size
14.50 mm
75% Thread Drill Size
17.50 mm
Thread Size
M20x2.5
65% Thread Drill Size
45/64 in
55% Thread Drill Size
18.20 mm
Shank Length
47.00 mm
Description
Screw Thread Insert STI Tap, Thread Size M20x2.5, Metric, Overall Length 160 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25 mm, Tap Chamfer Modified Bottoming, Thread Limit 6HMOD, Class of Fit 6HMOD, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.