Zoro Homepage

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # P205599-EGM24

  • Zoro # G2523409


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Overall Length
160.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
20.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P205599-EGM24
Zoro #
G2523409
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
160.00mm
Shank Dia.
20.00mm
Tap Size
M24
Tap Dimension Type
Metric
Pitch Diameter Limit
6HMOD
Thread Length
30.00mm
Tap Thread Size
M24-3.00
Thread Size
M24x3
Square Size
16.00 mm
55% Thread Drill Size
55/64 in
75% Thread Drill Size
53/64 in
Shank Length
63.00 mm
65% Thread Drill Size
27/32 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Standards
DIN 40 435
Thread Direction
Right Hand
Tap Thread Type
EGM
Tap Finish
Uncoated
Number of Pieces
1
List Number
P205599
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N, O
Class of Fit
6HMOD
Thread Pitch
3.00mm
Features
For Long-Chipping Materials
Material Grade - Machining
Vanadium High Speed Steel
Thread Standard
Metric
Primary Material Application ISO Code
P
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Thread Limit
6HMOD
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Measurement System
Metric
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M24x3, Metric, Overall Length 160 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 30 mm, Tap Chamfer Modified Bottoming, Thread Limit 6HMOD, Class of Fit 6HMOD, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.