Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # P20569-M22

  • Zoro # G2898557


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
18.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20569-M22
Zoro #
G2898557
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
140.00mm
Shank Dia.
18.00mm
Tap Size
M22
Tap Dimension Type
Metric
Thread Length
25.00mm
Tap Thread Size
M22-2.50
Shank Length
47.00 mm
65% Thread Drill Size
25/32 in
Drill Bit Size
19.50mm
55% Thread Drill Size
51/64 in
Square Size
14.50mm
75% Thread Drill Size
19.50mm
Thread Size
M22x2.5
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Standards
DIN 376
Thread Direction
Right Hand
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Extended Neck
Yes
Thread Limit
D7, D8
Measurement System
Metric
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Features
For Long Chipping Materials
Secondary Material Application ISO Code
N, O
Shank Type - Machining
Straight
Primary Material Application
Steel
Thread Pitch
2.50mm
Tap Shank Standard
DIN 376
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Helix Angle
45 Degrees
Primary Material Application ISO Code
P
List Number
P20569
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M22x2.5, Metric, Overall Length 140 mm, High Speed Steel, Bright (Uncoated), Thread Length 25 mm, 75 Percent Thread Drill Size 19.50mm, Thread Limit D7/D8, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.