Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # P2056905-M24

  • Zoro # G2898417


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Overall Length
160.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
18.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2056905-M24
Zoro #
G2898417
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
160.00mm
Shank Dia.
18.00mm
Tap Size
M24
Tap Dimension Type
Metric
Tap Thread Size
M24-3.00
Thread Length
30.00mm
65% Thread Drill Size
27/32 in
75% Thread Drill Size
53/64 in
55% Thread Drill Size
55/64 in
Shank Length
47.00 mm
Drill Bit Size
21.00mm
Square Size
14.50mm
Thread Size
M24x3
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Standards
DIN 376
Tap Finish
TiN
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Thread Pitch
3.00mm
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Extended Neck
Yes
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Primary Material Application
Steel
Helix Angle
45 Degrees
Secondary Material Application ISO Code
N, O
Measurement System
Metric
Thread Limit
D7, D8
Features
For Long Chipping Materials
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Spiral Direction
Right Hand
Tap Shank Standard
DIN 376
List Number
P2056905
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M24x3, Metric, Overall Length 160 mm, High Speed Steel, TiN, Thread Length 30 mm, 75 Percent Thread Drill Size 53/64 in, Thread Limit D7/D8, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.