Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # P205698-M20

  • Zoro # G2898478


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
16.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P205698-M20
Zoro #
G2898478
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
140.00mm
Shank Dia.
16.00mm
Tap Size
M20
Tap Dimension Type
Metric
Tap Thread Size
M20-2.50
Thread Length
25.00mm
Thread Size
M20x2.5
55% Thread Drill Size
18.20 mm
Drill Bit Size
17.50mm
Shank Length
45.00 mm
75% Thread Drill Size
17.50mm
65% Thread Drill Size
45/64 in
Square Size
12.00mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Left Hand
Tap Finish
Uncoated
Tap Thread Type
Metric Coarse
Standards
DIN 376
Cutting Direction - Machining
Left Hand
Series
Paradur X·pert P
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Thread Limit
D6, D7
Extended Neck
Yes
Tap Shank Standard
DIN 376
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N, O
Primary Material Application
Steel
Measurement System
Metric
Thread Standard
Metric Coarse
Features
For Long Chipping Materials
Thread Pitch
2.50mm
Number of Pieces
1
List Number
P205698

Description

Spiral Flute Tap, Thread Size M20x2.5, Metric, Overall Length 140 mm, High Speed Steel, Bright (Uncoated), Thread Length 25 mm, 75 Percent Thread Drill Size 17.50mm, Thread Limit D6/D7, Thread Direction Left Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.