Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # P215599-EGM12X1.5

  • Zoro # G2900322


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
11.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P215599-EGM12X1.5
Zoro #
G2900322
UPC #
-
Country of Origin
India

Dimensions

Overall Length
100.00mm
Shank Dia.
11.00mm
Tap Size
M12
Tap Dimension Type
Metric
Thread Length
15.00mm
Pitch Diameter Limit
6HMOD
Tap Thread Size
M12-1.50
55% Thread Drill Size
10.90 mm
65% Thread Drill Size
27/64 in
Square Size
9.00 mm
75% Thread Drill Size
10.50 mm
Thread Size
M12x1.5
Shank Length
29.00 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Standards
DIN 40 435
Number of Pieces
1
Tap Finish
Uncoated
Thread Direction
Right Hand
List Number
P215599
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Secondary Material Application ISO Code
N, O
Features
For Long-Chipping Materials
Class of Fit
6HMOD
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Thread Limit
6HMOD
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Material Grade - Machining
Vanadium High Speed Steel
Thread Standard
EGMF
Measurement System
Metric
Thread Pitch
1.50mm
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M12x1.5, Metric, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15 mm, Tap Chamfer Modified Bottoming, Thread Limit 6HMOD, Class of Fit 6HMOD, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.