Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # P215599-EGM16X1.5

  • Zoro # G2900261


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
14.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P215599-EGM16X1.5
Zoro #
G2900261
UPC #
-
Country of Origin
India

Dimensions

Overall Length
110.00mm
Shank Dia.
14.00mm
Tap Size
M16
Tap Dimension Type
Metric
Tap Thread Size
M16-1.50
Pitch Diameter Limit
6HMOD
Thread Length
17.00mm
Shank Length
44.00 mm
Square Size
11.00 mm
75% Thread Drill Size
14.50 mm
55% Thread Drill Size
14.90 mm
Thread Size
M16x1.5
65% Thread Drill Size
14.70 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Number of Pieces
1
List Number
P215599
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Finish
Uncoated
Standards
DIN 40 435
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Class of Fit
6HMOD
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Spiral Direction
Right Hand
Features
For Long-Chipping Materials
Thread Pitch
1.50mm
Primary Material Application ISO Code
P
Thread Standard
EGMF
Material Grade - Machining
Vanadium High Speed Steel
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Primary Material Application
Steel
Thread Limit
6HMOD
Secondary Material Application ISO Code
N, O
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M16x1.5, Metric, Overall Length 110 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 17 mm, Tap Chamfer Modified Bottoming, Thread Limit 6HMOD, Class of Fit 6HMOD, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.