Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # P21569-M20X2

  • Zoro # G2900620


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
16.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21569-M20X2
Zoro #
G2900620
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
140.00mm
Shank Dia.
16.00mm
Tap Size
M20
Tap Dimension Type
Metric
Thread Length
25.00mm
Tap Thread Size
M20-2.00
Square Size
12.00mm
Thread Size
M20x2
Shank Length
45.00 mm
Drill Bit Size
18.00mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Finish
Uncoated
Standards
DIN 374
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X.Pert P
Extended Neck
Yes
Secondary Material Application ISO Code
N, O
Thread Pitch
2.00mm
Tap Shank Standard
DIN 374
Measurement System
Metric
Helix Angle
45 Degrees
Thread Limit
6H
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Primary Material Application
Steel
Primary Material Application ISO Code
P
Thread Standard
Metric Fine
Features
For Long Chipping Materials
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Coolant Fed
Non-Coolant Through
List Number
P21569
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M20x2, Metric, Overall Length 140 mm, High Speed Steel, Bright (Uncoated), Thread Length 25 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.