Spiral Flute Tap Plug, 4 Flutes
Mfr # P2158905-M12X1
Zoro # G2900867
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Overall Length
102.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
9.00mm
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2158905-M12X1
Zoro #
G2900867
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
102.00mm
Shank Dia.
9.00mm
Tap Size
M12
Tap Dimension Type
Metric
Thread Length
13.00mm
Tap Thread Size
M12-1.00
75% Thread Drill Size
11.00mm
Shank Length
87.00 mm
Square Size
7.00mm
Thread Size
M12x1
65% Thread Drill Size
7/16 in
55% Thread Drill Size
11.25 mm
Drill Bit Size
11.00mm
Pitch Diameter Limit
6G
Description
Spiral Flute Tap, Thread Size M12x1, Metric, Overall Length 100 mm, High Speed Steel, TiN, Thread Length 13 mm, 75 Percent Thread Drill Size 11.00mm, Thread Limit 6G, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.