Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # P22559-UNC3/4

  • Zoro # G2901652


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-15/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
9/16"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P22559-UNC3/4
Zoro #
G2901652
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4-15/16"
Shank Dia.
9/16"
Tap Size
3/4"
Tap Dimension Type
Inch
Tap Thread Size
3/4"-10
Thread Length
1"
Shank Length
44.00 mm
Thread Size
3/4"-10
75% Thread Drill Size
16.50mm
Drill Bit Size
0.6500 in
65% Thread Drill Size
16.90 mm
55% Thread Drill Size
17.20 mm
Square Size
11.00mm
Pitch Diameter Limit
3B

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Finish
Uncoated
Standards
DIN 2184-1
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Threads per Inch
10
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Class of Fit
3B
Spiral Direction
Right Hand
Tap Shank Standard
DIN 2184-1
Thread Limit
H4, H5
Helix Angle
45 Degrees
Secondary Material Application ISO Code
N, O
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Features
For Long Chipping Materials
Primary Material Application
Steel
List Number
P22559
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 125 mm, High Speed Steel, Bright (Uncoated), Thread Length 25 mm, 75 Percent Thread Drill Size 16.50mm, Thread Limit H4/H5, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.