Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # P22559-UNC9/16

  • Zoro # G2901777


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-5/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
7/16"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P22559-UNC9/16
Zoro #
G2901777
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4-5/16"
Shank Dia.
7/16"
Tap Size
9/16"
Tap Dimension Type
Inch
Tap Thread Size
9/16"-12
Thread Length
13/16"
65% Thread Drill Size
12.50 mm
75% Thread Drill Size
12.20mm
55% Thread Drill Size
1/2 in
Shank Length
29.00 mm
Square Size
9.00mm
Thread Size
9/16"-12
Drill Bit Size
0.4800 in
Pitch Diameter Limit
3B

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Right Hand
Tap Finish
Uncoated
Standards
DIN 2184-1
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Tap Shank Standard
DIN 2184-1
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Secondary Material Application ISO Code
N, O
Coolant Fed
Non-Coolant Through
Thread Limit
H4
Class of Fit
3B
Primary Material Application
Steel
Threads per Inch
12
Measurement System
Fractional Inch
Features
For Long Chipping Materials
Thread Standard
UNC
Helix Angle
45 Degrees
Extended Neck
Yes
Spiral Direction
Right Hand
List Number
P22559
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 9/16 In.-12, UNC, Overall Length 110 mm, High Speed Steel, Bright (Uncoated), Thread Length 20 mm, 75 Percent Thread Drill Size 12.20mm, Thread Limit H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.