Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # P22569-UNC1.1/2

  • Zoro # G2901829


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7-7/8"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
1-1/8"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P22569-UNC1.1/2
Zoro #
G2901829
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
7-7/8"
Shank Dia.
1-1/8"
Tap Size
1/2"
Tap Dimension Type
Inch
Tap Thread Size
1-1/2"-6
Thread Length
1-9/16"
Thread Size
1-1/2"-6
Drill Bit Size
1.3390 in
Square Size
22.00mm
Shank Length
69.00 mm
75% Thread Drill Size
1.3376 in
65% Thread Drill Size
1.3593 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Right Hand
Tap Finish
Uncoated
Standards
DIN 2184-1
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Spiral Direction
Right Hand
Primary Material Application ISO Code
P
Primary Material Application
Steel
Extended Neck
Yes
Features
For Long Chipping Materials
Helix Angle
45 Degrees
Threads per Inch
6
Tap Shank Standard
DIN 2184-1
Secondary Material Application ISO Code
N, O
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Shank Type - Machining
Straight
Class of Fit
2B
Thread Standard
UNC
Thread Limit
2B
Number of Pieces
1
List Number
P22569

Description

Spiral Flute Tap, Thread Size 1 1/2 In.-6, UNC, Overall Length 200 mm, High Speed Steel, Bright (Uncoated), Thread Length 40 mm, 75 Percent Thread Drill Size 1.3376 in, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.