Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # P22569-UNC1.1/8

  • Zoro # G2901783


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7-1/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
7/8"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P22569-UNC1.1/8
Zoro #
G2901783
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
7-1/16"
Shank Dia.
7/8"
Tap Size
1/8"
Tap Dimension Type
Inch
Tap Thread Size
1-1/8"-7
Thread Length
1-3/8"
65% Thread Drill Size
1.0044 in
Square Size
18.00mm
Thread Size
1-1/8"-7
Drill Bit Size
0.9840 in
Shank Length
65.00 mm
75% Thread Drill Size
0.9858 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Uncoated
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Shank Type - Machining
Straight
Tap Shank Standard
DIN 2184-1
Spiral Direction
Right Hand
Thread Limit
2B
Secondary Material Application ISO Code
N, O
Primary Material Application
Steel
Extended Neck
Yes
Threads per Inch
7
Class of Fit
2B
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Thread Standard
UNC
Features
For Long Chipping Materials
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
List Number
P22569
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 1/8 In.-7, UNC, Overall Length 180 mm, High Speed Steel, Bright (Uncoated), Thread Length 35 mm, 75 Percent Thread Drill Size 0.9858 in, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.