Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # P235599-EGUNF7/16

  • Zoro # G2902608


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-15/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
3/8"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P235599-EGUNF7/16
Zoro #
G2902608
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-15/16"
Shank Dia.
3/8"
Tap Size
7/16"
Tap Dimension Type
Inch
Tap Thread Size
7/16"-20
Thread Length
1/2"
Pitch Diameter Limit
3B
55% Thread Drill Size
10.20 mm
65% Thread Drill Size
10.00 mm
75% Thread Drill Size
9.95 mm
Shank Length
27.00 mm
Square Size
7.00 mm
Thread Size
7/16"-20

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Thread Type
UNF
List Number
P235599
Standards
DIN 2184-1
Number of Pieces
1
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Secondary Material Application ISO Code
N, O
Primary Material Application ISO Code
P
Threads per Inch
20
Spiral Direction
Right Hand
Material Grade - Machining
Vanadium High Speed Steel
Thread Standard
EGUNF
Thread Limit
H3
Class of Fit
3B
Features
For Long-Chipping Materials
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Shank Type - Machining
Straight
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 7/16 In.-20, EGUNF, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13 mm, Tap Chamfer Modified Bottoming, Thread Limit H3, Class of Fit 3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.