Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # P2356905-UNF5/8

  • Zoro # G2902711


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-15/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
1/2"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2356905-UNF5/8
Zoro #
G2902711
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-15/16"
Shank Dia.
1/2"
Tap Size
5/8"
Tap Dimension Type
Inch
Tap Thread Size
5/8"-18
Thread Length
9/16"
Drill Bit Size
0.5710 in
55% Thread Drill Size
14.80 mm
Shank Length
42.00 mm
75% Thread Drill Size
14.50mm
65% Thread Drill Size
37/64 in
Thread Size
5/8"-18
Square Size
9.00mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Thread Type
UNF
Thread Direction
Right Hand
Standards
DIN 2184-1
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
Paradur Xpert P
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N, O
Thread Standard
UNF
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Tap Shank Standard
DIN 2184-1
Thread Limit
H5, H6
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Helix Angle
45 Degrees
Threads per Inch
18
Class of Fit
2B
Extended Neck
Yes
List Number
P2356905
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/8 In.-18, UNF, Overall Length 100 mm, High Speed Steel, TiN, Thread Length 15 mm, 75 Percent Thread Drill Size 14.50mm, Thread Limit H5/H6, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.