Spiral Flute Tap Plug, 4 Flutes
Mfr # P2356905-UNF9/16
Zoro # G2902687
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3-15/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
7/16"
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2356905-UNF9/16
Zoro #
G2902687
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
3-15/16"
Shank Dia.
7/16"
Tap Size
9/16"
Tap Dimension Type
Inch
Thread Length
9/16"
Tap Thread Size
9/16"-18
55% Thread Drill Size
13.25 mm
Square Size
9.00mm
75% Thread Drill Size
14.50mm
Thread Size
9/16"-18
65% Thread Drill Size
33/64 in
Shank Length
29.00 mm
Drill Bit Size
0.5080 in
Pitch Diameter Limit
2B
Description
Spiral Flute Tap, Thread Size 9/16 In.-18, UNF, Overall Length 100 mm, High Speed Steel, TiN, Thread Length 15 mm, 75 Percent Thread Drill Size 14.50mm, Thread Limit H4/H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.