Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # TC115-M14X1.5-L0-WY80AA

  • Zoro # G2905423


product price: $59.99
/ea

Key Features

Overall Length
100.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
11.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC115-M14X1.5-L0-WY80AA
Zoro #
G2905423
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
100.00mm
Shank Dia.
11.00mm
Tap Size
M14
Tap Dimension Type
Metric
Tap Thread Size
M14-1.50
Thread Length
15.00mm
Square Size
9.00mm
65% Thread Drill Size
1/2 in
Shank Length
29.00 mm
Thread Size
M14x1.5
55% Thread Drill Size
12.90 mm
Drill Bit Size
12.50mm
75% Thread Drill Size
12.50mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Finish
TiN
Standards
DIN 374
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Perform
Secondary Material Application ISO Code
N
Thread Limit
6H
Coolant Fed
Non-Coolant Through
Thread Pitch
1.50mm
Material Grade - Machining
WY80AA
Extended Neck
Yes
Primary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Metric
Thread Standard
Metric Fine
Spiral Direction
Right Hand
Helix Angle
45 Degrees
Shank Type - Machining
Straight
Features
For Long Chipping Materials
Tap Shank Standard
DIN 374
Primary Material Application ISO Code
K, M, P
Number of Pieces
1
List Number
TC115-MF-L0

Description

Spiral Flute Tap, Thread Size M14x1.5, Metric, Overall Length 100 mm, High Speed Steel, TiN, Thread Length 15 mm, 75 Percent Thread Drill Size 12.50mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.