Zoro Homepage

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # TC115-M16X1.5-L0-WY80AA

  • Zoro # G2905493


product price: $67.15
/ea

Key Features

Overall Length
100.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
12.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC115-M16X1.5-L0-WY80AA
Zoro #
G2905493
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
100.00mm
Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Tap Thread Size
M16-1.50
Thread Length
15.00mm
65% Thread Drill Size
14.70 mm
Square Size
9.00mm
75% Thread Drill Size
14.50mm
55% Thread Drill Size
14.90 mm
Shank Length
42.00 mm
Drill Bit Size
14.50mm
Thread Size
M16x1.5
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Standards
DIN 374
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
Perform
Thread Standard
Metric Fine
Tap Shank Standard
DIN 374
Extended Neck
Yes
Secondary Material Application ISO Code
N
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
WY80AA
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Features
For Long Chipping Materials
Helix Angle
45 Degrees
Primary Material Application ISO Code
K, M, P
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Pitch
1.50mm
Shank Type - Machining
Straight
Measurement System
Metric
Thread Limit
6H
List Number
TC115-MF-L0
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M16x1.5, Metric, Overall Length 100 mm, High Speed Steel, TiN, Thread Length 15 mm, 75 Percent Thread Drill Size 14.50mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.