Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # TC115-M20-L0-WY80AA

  • Zoro # G2905511


product price: $80.25
/ea
Free Shipping & Returns

Key Features

Overall Length
140.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
16.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC115-M20-L0-WY80AA
Zoro #
G2905511
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
140.00mm
Shank Dia.
16.00mm
Tap Size
M20
Tap Dimension Type
Metric
Thread Length
25.00mm
Tap Thread Size
M20-2.50
Thread Size
M20x2.5
Drill Bit Size
17.50mm
55% Thread Drill Size
18.20 mm
75% Thread Drill Size
17.50mm
65% Thread Drill Size
45/64 in
Shank Length
45.00 mm
Square Size
12.00mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Finish
TiN
Standards
DIN 376
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Perform
Primary Material Application
Cast Iron, Stainless Steel, Steel
Features
For Long Chipping Materials
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Material Grade - Machining
WY80AA
Thread Standard
Metric Coarse
Primary Material Application ISO Code
K, M, P
Thread Pitch
2.50mm
Thread Limit
D6, D7
Helix Angle
45 Degrees
Measurement System
Metric
Tap Shank Standard
DIN 376
Coolant Fed
Non-Coolant Through
List Number
TC115-M-L0
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M20x2.5, Metric, Overall Length 140 mm, High Speed Steel, TiN, Thread Length 25 mm, 75 Percent Thread Drill Size 17.50mm, Thread Limit D6/D7, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.