Zoro Homepage

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # TC120-M12-L1-WW60AG

  • Zoro # G2905548


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
9.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC120-M12-L1-WW60AG
Zoro #
G2905548
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
110.00mm
Shank Dia.
9.00mm
Tap Size
M12
Tap Dimension Type
Metric
Tap Thread Size
M12-1.75
Thread Length
39.00mm
65% Thread Drill Size
10.50 mm
Drill Bit Size
11.20mm
75% Thread Drill Size
10.30mm
Square Size
7.00mm
55% Thread Drill Size
27/64 in
Shank Length
27.00 mm
Thread Size
M12x1.75
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Right Hand
Tap Finish
TiN/Steam Oxide
Standards
DIN 376
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
Supreme
Thread Limit
6HX
Features
For Long Chipping Materials
Extended Neck
No
Helix Angle
45 Degrees
Coolant Fed
Coolant Through
Spiral Direction
Right Hand
Measurement System
Metric
Tap Shank Standard
DIN 376
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
Metric Coarse
Primary Material Application
Steel
Material Grade - Machining
WW60AG
Thread Pitch
1.75mm
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
N
Number of Pieces
1
List Number
TC120-M-L1

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, High Speed Steel, TiN, Thread Length 39.5 mm, 75 Percent Thread Drill Size 10.30mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.