Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # TC122-M12-L0-WW60BC

  • Zoro # G2905749


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
9.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC122-M12-L0-WW60BC
Zoro #
G2905749
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
110.00mm
Shank Dia.
9.00mm
Tap Size
M12
Tap Dimension Type
Metric
Thread Length
23.00mm
Tap Thread Size
M12-1.75
65% Thread Drill Size
10.50 mm
Thread Size
M12x1.75
75% Thread Drill Size
10.30mm
Square Size
7.00mm
Shank Length
27.00 mm
55% Thread Drill Size
27/64 in
Drill Bit Size
10.20mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Series
Supreme
Thread Limit
6HX
Extended Neck
Yes
Secondary Material Application
Cast Iron
Tap Shank Standard
DIN 376
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Thread Pitch
1.75mm
Secondary Material Application ISO Code
K
Shank Type - Machining
Straight
Material Grade - Machining
WW60BC
Primary Material Application
Steel
Features
For Long Chipping Materials
Spiral Direction
Right Hand
Measurement System
Metric
Primary Material Application ISO Code
P
Helix Angle
15 Degrees
List Number
TC122-M-L0
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, High Speed Steel, TiCN, Thread Length 23 mm, 75 Percent Thread Drill Size 10.30mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.