Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # TC122-M14-L1-WW60BC

  • Zoro # G2905819


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
11.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC122-M14-L1-WW60BC
Zoro #
G2905819
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
110.00mm
Shank Dia.
11.00mm
Tap Size
M14
Tap Dimension Type
Metric
Tap Thread Size
M14-2.00
Thread Length
25.00mm
55% Thread Drill Size
12.50 mm
Shank Length
29.00 mm
Thread Size
M14x2
Square Size
9.00mm
65% Thread Drill Size
31/64 in
Drill Bit Size
12.00mm
75% Thread Drill Size
12.00mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Series
Supreme
Material Grade - Machining
WW60BC
Extended Neck
Yes
Thread Standard
Metric Coarse
Spiral Direction
Right Hand
Tap Shank Standard
DIN 376
Primary Material Application
Steel
Helix Angle
15 Degrees
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Features
For Long Chipping Materials
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron
Shank Type - Machining
Straight
Thread Limit
6HX
Thread Pitch
2.00mm
Secondary Material Application ISO Code
K
List Number
TC122-M-L1
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M14x2, Metric, Overall Length 110 mm, High Speed Steel, TiCN, Thread Length 25 mm, 75 Percent Thread Drill Size 12.00mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.