Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # TC122-M20-L1-WW60BC

  • Zoro # G2905922


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
16.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC122-M20-L1-WW60BC
Zoro #
G2905922
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
140.00mm
Shank Dia.
16.00mm
Tap Size
M20
Tap Dimension Type
Metric
Thread Length
30.00mm
Tap Thread Size
M20-2.50
Thread Size
M20x2.5
65% Thread Drill Size
45/64 in
55% Thread Drill Size
18.20 mm
Drill Bit Size
17.50mm
Shank Length
45.00 mm
75% Thread Drill Size
17.50mm
Square Size
12.00mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Standards
DIN 376
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Supreme
Features
For Long Chipping Materials
Primary Material Application
Steel
Secondary Material Application
Cast Iron
Helix Angle
15 Degrees
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Tap Shank Standard
DIN 376
Material Grade - Machining
WW60BC
Extended Neck
Yes
Thread Limit
6HX
Thread Standard
Metric Coarse
Thread Pitch
2.50mm
Measurement System
Metric
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K
Number of Pieces
1
List Number
TC122-M-L1

Description

Spiral Flute Tap, Thread Size M20x2.5, Metric, Overall Length 140 mm, High Speed Steel, TiCN, Thread Length 30 mm, 75 Percent Thread Drill Size 17.50mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.