Zoro Homepage

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # TC142-M12X1-L0-WW60RB

  • Zoro # G2906211


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
9.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC142-M12X1-L0-WW60RB
Zoro #
G2906211
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
100.00mm
Shank Dia.
9.00mm
Tap Size
M12
Tap Dimension Type
Metric
Tap Thread Size
M12-1.00
Thread Length
13.00mm
75% Thread Drill Size
11.00mm
55% Thread Drill Size
11.25 mm
Drill Bit Size
11.00mm
Thread Size
M12x1
Square Size
7.00mm
65% Thread Drill Size
7/16 in
Shank Length
27.00 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Finish
TiAlN
Standards
DIN 374
Tap Thread Type
Metric
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Supreme
Thread Pitch
1.00mm
Spiral Direction
Right Hand
Features
For Stainless Steels
Helix Angle
50 Degrees
Extended Neck
Yes
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
M
Thread Standard
Metric Fine
Primary Material Application
Stainless Steel
Measurement System
Metric
Material Grade - Machining
WW60RB
Coolant Fed
Non-Coolant Through
Thread Limit
6HX
Tap Shank Standard
DIN 374
Secondary Material Application
Steel
Shank Type - Machining
Straight
List Number
TC142-MF-L0
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M12x1, Metric, Overall Length 100 mm, High Speed Steel, TiAlN, Thread Length 13 mm, 75 Percent Thread Drill Size 11.00mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.