Zoro Homepage

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # TC142-M20X1.5-L0-WW60RB

  • Zoro # G2906099


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
16.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC142-M20X1.5-L0-WW60RB
Zoro #
G2906099
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
125.00mm
Shank Dia.
16.00mm
Tap Size
M20
Tap Dimension Type
Metric
Thread Length
17.00mm
Tap Thread Size
M20-1.50
75% Thread Drill Size
18.50mm
Square Size
12.00mm
Thread Size
M20x1.5
Drill Bit Size
18.50mm
65% Thread Drill Size
18.75 mm
Shank Length
45.00 mm
55% Thread Drill Size
18.90 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Standards
DIN 374
Tap Finish
TiAlN
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
Supreme
Tap Shank Standard
DIN 374
Thread Limit
6HX
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Fine
Features
Wear Resistance
Secondary Material Application
Steel
Spiral Direction
Right Hand
Helix Angle
50 Degrees
Extended Neck
Yes
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
M
Thread Pitch
1.50mm
Material Grade - Machining
WW60RB
Shank Type - Machining
Straight
Measurement System
Metric
Primary Material Application
Stainless Steel
Number of Pieces
1
List Number
TC142-MF-L0

Description

Spiral Flute Tap, Thread Size M20x1.5, Metric, Overall Length 125 mm, High Speed Steel, TiAlN, Thread Length 17 mm, 75 Percent Thread Drill Size 18.50mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.