Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 4

  • Mfr # M225549-EGUNC1/2

  • Zoro # G2518457


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-5/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
1/2"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M225549-EGUNC1/2
Zoro #
G2518457
UPC #
-
Country of Origin
India

Dimensions

Overall Length
4-5/16"
Shank Dia.
1/2"
Tap Size
1/2"
Tap Dimension Type
Inch
Tap Thread Size
1/2"-13
Pitch Diameter Limit
3B
Thread Length
13/16"
65% Thread Drill Size
11.00 mm
Thread Size
1/2"-13
55% Thread Drill Size
11.30 mm
75% Thread Drill Size
27/64 in
Square Size
7.00 mm
Shank Length
42.00 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Standards
DIN 2184-1
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
Steam Oxide
List Number
M225549
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert M
Class of Fit
3B
Thread Limit
H4
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
P
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Standard
UNC
Primary Material Application ISO Code
M
Spiral Direction
Right Hand
Threads per Inch
13
Primary Material Application
Stainless Steel
Material Grade - Machining
VAP
Features
For Long-Chipping Materials
Secondary Material Application
Steel
Measurement System
Fractional Inch
Helix Angle
50 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 1/2 In.-13, UNC, Overall Length 110 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 20 mm, Tap Chamfer Modified Bottoming, Thread Limit H4, Class of Fit 3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.