Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 4

  • Mfr # M225632-UN1.1/8

  • Zoro # G2518527


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7-1/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
7/8"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M225632-UN1.1/8
Zoro #
G2518527
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
7-1/16"
Shank Dia.
7/8"
Tap Size
1/8"
Tap Dimension Type
Inch
Tap Thread Size
1-1/8"-8
Thread Length
1-3/16"
Thread Size
1-1/8"-8
Square Size
18.00mm
Drill Bit Size
1 in
65% Thread Drill Size
1.0195 in
Shank Length
65.00 mm
75% Thread Drill Size
1.0032 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Standards
DIN 2184-1
Tap Thread Type
UN
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Series
Paradur Xpert M
Features
Long-Chipping Materials
Spiral Direction
Right Hand
Tap Shank Standard
DIN 2184-1
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel
Extended Neck
Yes
Helix Angle
40 Degrees
Class of Fit
2B
Secondary Material Application
Steel
Material Grade - Machining
VAP
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Thread Limit
2B
Threads per Inch
8
Thread Standard
UNC
Primary Material Application ISO Code
M
Secondary Material Application ISO Code
P
List Number
M225632
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 1/8 In.-8, UNC, Overall Length 180 mm, High Speed Steel, Black Oxide, Thread Length 30 mm, 75 Percent Thread Drill Size 1.0032 in, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.