Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 4

  • Mfr # M2356305-UNF3/4

  • Zoro # G2519120


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-5/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
9/16"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2356305-UNF3/4
Zoro #
G2519120
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4-5/16"
Shank Dia.
9/16"
Tap Size
3/4"
Tap Dimension Type
Inch
Tap Thread Size
3/4"-16
Thread Length
11/16"
55% Thread Drill Size
17.90 mm
Drill Bit Size
0.6890 in
Square Size
11.00mm
Shank Length
34.00 mm
Thread Size
3/4"-16
65% Thread Drill Size
17.70 mm
75% Thread Drill Size
17.50mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
DIN 2184-1
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Threads per Inch
16
Measurement System
Fractional Inch
Secondary Material Application ISO Code
P
Shank Type - Machining
Straight
Secondary Material Application
Steel
Extended Neck
Yes
Helix Angle
40 Degrees
Primary Material Application
Stainless Steel
Thread Limit
H5, H6
Tap Shank Standard
DIN
Spiral Direction
Right Hand
Thread Standard
UNF
Primary Material Application ISO Code
M
Coolant Fed
Non-Coolant Through
List Number
M2356305
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/4 In.-16, UNF, Overall Length 110 mm, High Speed Steel, TiN, Thread Length 17 mm, 75 Percent Thread Drill Size 17.50mm, Thread Limit H5/H6, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.