Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 4

  • Mfr # N21566-M20X1.5

  • Zoro # G2520082


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
16.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N21566-M20X1.5
Zoro #
G2520082
UPC #
-
Country of Origin
India

Dimensions

Overall Length
125.00mm
Shank Dia.
16.00mm
Tap Size
M20
Tap Dimension Type
Metric
Tap Thread Size
M20-1.50
Thread Length
17.00mm
Thread Size
M20x1.5
Drill Bit Size
18.50mm
Square Size
12.00mm
75% Thread Drill Size
18.50mm
55% Thread Drill Size
18.90 mm
65% Thread Drill Size
18.75 mm
Shank Length
45.00 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Finish
Uncoated
Standards
DIN 374
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert N
Thread Pitch
1.50mm
Secondary Material Application ISO Code
O, S
Secondary Material Application
Composite, Nickel, Titanium
Extended Neck
Yes
Primary Material Application ISO Code
N
Measurement System
Metric
Tap Shank Standard
DIN 374
Thread Limit
D5, D6
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
List Number
N21566
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M20x1.5, Metric, Overall Length 125 mm, High Speed Steel, Bright (Uncoated), Thread Length 17 mm, 75 Percent Thread Drill Size 18.50mm, Thread Limit D5/D6, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.