Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 4

  • Mfr # P205599-EGM12

  • Zoro # G2523357


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
11.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P205599-EGM12
Zoro #
G2523357
UPC #
-
Country of Origin
India

Dimensions

Overall Length
110.00mm
Shank Dia.
11.00mm
Tap Size
M12
Tap Dimension Type
Metric
Tap Thread Size
M12-1.75
Pitch Diameter Limit
6HMOD
Thread Length
20.00mm
75% Thread Drill Size
10.30 mm
Thread Size
M12x1.75
Square Size
9.00 mm
Shank Length
29.00 mm
55% Thread Drill Size
27/64 in
65% Thread Drill Size
10.50 mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Number of Pieces
1
Tap Thread Type
EGM
Thread Direction
Right Hand
Standards
DIN 40 435
Tap Finish
Uncoated
List Number
P205599
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Thread Limit
6HMOD
Thread Standard
Metric
Coolant Fed
Non-Coolant Through
Material Grade - Machining
Vanadium High Speed Steel
Class of Fit
6HMOD
Features
For Long-Chipping Materials
Thread Pitch
1.75mm
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Measurement System
Metric
Primary Material Application
Steel
Spiral Direction
Right Hand
Secondary Material Application ISO Code
N, O
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 20 mm, Tap Chamfer Modified Bottoming, Thread Limit 6HMOD, Class of Fit 6HMOD, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.