Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 4

  • Mfr # P205683-M20

  • Zoro # G2523497


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Overall Length
224.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
16.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P205683-M20
Zoro #
G2523497
UPC #
-
Country of Origin
India

Dimensions

Overall Length
224.00mm
Shank Dia.
16.00mm
Tap Size
M20
Tap Dimension Type
Metric
Thread Length
25.00mm
Tap Thread Size
M20-2.50
Drill Bit Size
17.50mm
55% Thread Drill Size
18.20 mm
Shank Length
45.00 mm
Thread Size
M20x2.5
65% Thread Drill Size
45/64 in
75% Thread Drill Size
17.50mm
Square Size
12.00mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
Uncoated
Standards
DIN376 L
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Extended Neck
Yes
Primary Material Application
Steel
Thread Limit
D6, D7
Tap Shank Standard
DIN 376 L
Thread Standard
Metric Coarse
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
N, O
Helix Angle
45 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Shank Type - Machining
Straight
Measurement System
Metric
Thread Pitch
2.50mm
Coolant Fed
Non-Coolant Through
Features
For Long Chipping Materials
Spiral Direction
Right Hand
List Number
P205683
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M20x2.5, Metric, Overall Length 224 mm, High Speed Steel, Bright (Uncoated), Thread Length 25 mm, 75 Percent Thread Drill Size 17.50mm, Thread Limit D6/D7, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.