Zoro Homepage

Spiral Flute Tap, Plug, 4

  • Mfr # P20569-M48

  • Zoro # G2898408


product price: $809.99
/ea
Free Shipping & Returns

Key Features

Overall Length
250.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
36.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20569-M48
Zoro #
G2898408
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
250.00mm
Shank Dia.
36.00mm
Tap Size
M48
Tap Dimension Type
Metric
Tap Thread Size
M48-5.00
Thread Length
50.00mm
Thread Size
M48x5
Square Size
29.00mm
Shank Length
103.00 mm
Drill Bit Size
43.00mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Finish
Uncoated
Standards
DIN 376
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Tap Shank Standard
DIN 376
Thread Pitch
5.00mm
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Measurement System
Metric
Primary Material Application
Steel
Features
For Long Chipping Materials
Primary Material Application ISO Code
P
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Secondary Material Application ISO Code
N, O
Thread Limit
D10, D9
Spiral Direction
Right Hand
List Number
P20569
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M48x5, Metric, Overall Length 250 mm, High Speed Steel, Bright (Uncoated), Thread Length 50 mm, Thread Limit D10/D9, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.