Spiral Flute Tap, Plug, 4
Mfr # P2056935-M18
Zoro # G2898231
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Overall Length
250.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
14.00mm
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2056935-M18
Zoro #
G2898231
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
250.00mm
Shank Dia.
14.00mm
Tap Size
M18
Tap Dimension Type
Metric
Tap Thread Size
M18-2.50
Thread Length
25.00mm
55% Thread Drill Size
16.20 mm
Thread Size
M18x2.5
75% Thread Drill Size
15.50mm
Square Size
11.00mm
Shank Length
44.00 mm
Drill Bit Size
15.50mm
65% Thread Drill Size
5/8 in
Pitch Diameter Limit
6H
Description
Spiral Flute Tap, Thread Size M18x2.5, Metric, Overall Length 250 mm, High Speed Steel, Bright (Uncoated), Thread Length 25 mm, 75 Percent Thread Drill Size 15.50mm, Thread Limit D6/D7, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.