Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 4

  • Mfr # P2059905-M24

  • Zoro # G2898800


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Overall Length
160.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
18.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2059905-M24
Zoro #
G2898800
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
160.00mm
Shank Dia.
18.00mm
Tap Size
M24
Tap Dimension Type
Metric
Tap Thread Size
M24-3.00
Thread Length
30.00mm
55% Thread Drill Size
55/64 in
75% Thread Drill Size
53/64 in
Drill Bit Size
21.00mm
Thread Size
M24x3
Square Size
14.50mm
65% Thread Drill Size
27/32 in
Shank Length
47.00 mm
Pitch Diameter Limit
7G

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Right Hand
Tap Finish
TiN
Tap Thread Type
Metric Coarse
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Thread Limit
7G
Secondary Material Application ISO Code
N, O
Thread Pitch
3.00mm
Extended Neck
Yes
Tap Shank Standard
DIN 376
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Thread Standard
Metric Coarse
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Features
For Long Chipping Materials
Measurement System
Metric
Primary Material Application
Steel
Number of Pieces
1
List Number
P2059905

Description

Spiral Flute Tap, Thread Size M24x3, Metric, Overall Length 160 mm, High Speed Steel, TiN, Thread Length 30 mm, 75 Percent Thread Drill Size 53/64 in, Thread Limit 7G, Class of Fit 7G, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.