Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 4

  • Mfr # P21569-M16X1

  • Zoro # G2900523


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
12.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21569-M16X1
Zoro #
G2900523
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
100.00mm
Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Tap Thread Size
M16-1.00
Thread Length
15.00mm
65% Thread Drill Size
5.56 mm
Shank Length
42.00 mm
Drill Bit Size
15.00mm
Square Size
9.00mm
Thread Size
M16x1
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Standards
DIN 374
Tap Finish
Uncoated
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur X.Pert P
Helix Angle
45 Degrees
Thread Standard
Metric Fine
Primary Material Application ISO Code
P
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Tap Shank Standard
DIN 376/ISO2
Coolant Fed
Non-Coolant Through
Thread Limit
6H
Thread Pitch
1.00mm
Measurement System
Metric
Secondary Material Application ISO Code
N, O
Features
For Long Chipping Materials
Spiral Direction
Right Hand
Extended Neck
Yes
Shank Type - Machining
Straight
Number of Pieces
1
List Number
P21569

Description

Spiral Flute Tap, Thread Size M16x1, Metric, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 15 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.