Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 4

  • Mfr # P21569-M22X1

  • Zoro # G2900602


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
18.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21569-M22X1
Zoro #
G2900602
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
125.00mm
Shank Dia.
18.00mm
Tap Size
M22
Tap Dimension Type
Metric
Thread Length
18.00mm
Tap Thread Size
M22-1.00
Drill Bit Size
21.00mm
Square Size
14.50mm
Thread Size
M22x1
Shank Length
47.00 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Right Hand
Standards
DIN 374
Tap Thread Type
Metric Fine
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur X.Pert P
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Thread Pitch
1.00mm
Features
For Long Chipping Materials
Secondary Material Application ISO Code
N, O
Spiral Direction
Right Hand
Thread Limit
6H
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Primary Material Application
Steel
Tap Shank Standard
DIN 374
Primary Material Application ISO Code
P
Extended Neck
Yes
Measurement System
Metric
Number of Pieces
1
List Number
P21569

Description

Spiral Flute Tap, Thread Size M22x1, Metric, Overall Length 125 mm, High Speed Steel, Bright (Uncoated), Thread Length 18 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.