Zoro Homepage

Spiral Flute Tap, Plug, 4

  • Mfr # P2156905-M12X1.25

  • Zoro # G2900359


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Overall Length
102.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
9.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2156905-M12X1.25
Zoro #
G2900359
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
102.00mm
Shank Dia.
9.00mm
Tap Size
M12
Tap Dimension Type
Metric
Tap Thread Size
M12-1.25
Thread Length
13.00mm
Square Size
7.00mm
65% Thread Drill Size
10.94 mm
75% Thread Drill Size
10.78mm
Thread Size
M12x1.25
Shank Length
97.00 mm
Drill Bit Size
10.75mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Right Hand
Tap Finish
TiN
Tap Thread Type
Metric
Standards
DIN 374
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Secondary Material Application ISO Code
N, O
Helix Angle
45 Degrees
Primary Material Application ISO Code
P
Tap Shank Standard
DIN 374
Thread Pitch
1.25mm
Measurement System
Metric
Thread Limit
6H
Features
For Long Chipping Materials
Primary Material Application
Steel
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Extended Neck
Yes
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Number of Pieces
1
List Number
P2156905

Description

Spiral Flute Tap, Thread Size M12x1.25, Metric, Overall Length 100 mm, High Speed Steel, TiN, Thread Length 13 mm, 75 Percent Thread Drill Size 10.78mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.