Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 4

  • Mfr # P2156905-M18X1.5

  • Zoro # G2900410


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
14.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2156905-M18X1.5
Zoro #
G2900410
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
110.00mm
Shank Dia.
14.00mm
Tap Size
M18
Tap Dimension Type
Metric
Thread Length
17.00mm
Tap Thread Size
M18-1.50
Thread Size
M18x1.5
65% Thread Drill Size
21/32 in
75% Thread Drill Size
16.50mm
55% Thread Drill Size
16.90 mm
Drill Bit Size
16.50mm
Shank Length
93.00 mm
Square Size
11.00mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Right Hand
Tap Finish
TiN
Tap Thread Type
Metric Fine
Standards
DIN 374
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Primary Material Application ISO Code
P
Tap Shank Standard
DIN 374
Primary Material Application
Steel
Measurement System
Metric
Spiral Direction
Right Hand
Extended Neck
Yes
Thread Pitch
1.50mm
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Shank Type - Machining
Straight
Thread Standard
Metric Fine
Helix Angle
45 Degrees
Features
For Long Chipping Materials
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N, O
Thread Limit
6H
List Number
P2156905
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M18x1.5, Metric, Overall Length 110 mm, High Speed Steel, TiN, Thread Length 17 mm, 75 Percent Thread Drill Size 16.50mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.