Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 4

  • Mfr # P22559-UNC1

  • Zoro # G2901698


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6-5/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
11/16"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P22559-UNC1
Zoro #
G2901698
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
6-5/16"
Shank Dia.
11/16"
Tap Size
1"
Tap Dimension Type
Inch
Tap Thread Size
1"-8
Thread Length
1-3/16"
Shank Length
47.00 mm
65% Thread Drill Size
57/64 in
Drill Bit Size
0.8760 in
75% Thread Drill Size
22.25mm
55% Thread Drill Size
29/32 in
Thread Size
1"-8
Square Size
14.50mm
Pitch Diameter Limit
3B

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Thread Type
UNC
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Primary Material Application ISO Code
P
Thread Limit
H5
Thread Standard
UNC
Class of Fit
3B
Secondary Material Application ISO Code
N, O
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Tap Shank Standard
DIN 2184-1
Threads per Inch
8
Features
For Long Chipping Materials
Extended Neck
Yes
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
List Number
P22559
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 In.-8, UNC, Overall Length 160 mm, High Speed Steel, Bright (Uncoated), Thread Length 30 mm, 75 Percent Thread Drill Size 22.25mm, Thread Limit H5, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.