Zoro Homepage

Spiral Flute Tap, Plug, 4

  • Mfr # P22559-UNC5/8

  • Zoro # G2901661


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-5/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
1/2"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P22559-UNC5/8
Zoro #
G2901661
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4-5/16"
Shank Dia.
1/2"
Tap Size
5/8"
Tap Dimension Type
Inch
Tap Thread Size
5/8"-11
Thread Length
13/16"
Square Size
9.00mm
75% Thread Drill Size
F
65% Thread Drill Size
17/64 in
Thread Size
5/8"-11
55% Thread Drill Size
I
Shank Length
42.00 mm
Drill Bit Size
0.5310 in
Pitch Diameter Limit
3B

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
DIN 2184-1
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Features
For Long Chipping Materials
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Primary Material Application
Steel
Extended Neck
Yes
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Thread Limit
H4
Helix Angle
45 Degrees
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N, O
Class of Fit
3B
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 2184-1
Primary Material Application ISO Code
P
Thread Standard
UNC
Threads per Inch
18
Number of Pieces
1
List Number
P22559

Description

Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 110 mm, High Speed Steel, Bright (Uncoated), Thread Length 20 mm, 75 Percent Thread Drill Size F, Thread Limit H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.