Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 4

  • Mfr # P22569-UNC1

  • Zoro # G2901768


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6-5/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
11/16"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P22569-UNC1
Zoro #
G2901768
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
6-5/16"
Shank Dia.
11/16"
Tap Size
1"
Tap Dimension Type
Inch
Thread Length
1-3/16"
Tap Thread Size
1"-8
55% Thread Drill Size
29/32 in
65% Thread Drill Size
57/64 in
Thread Size
1"-8
Drill Bit Size
0.8760 in
Shank Length
47.00 mm
Square Size
14.50mm
75% Thread Drill Size
22.25mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Thread Type
UNC
Tap Finish
Uncoated
Thread Direction
Right Hand
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Thread Standard
UNC
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Threads per Inch
8
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Features
For Long Chipping Materials
Shank Type - Machining
Straight
Tap Shank Standard
DIN 2184-1
Extended Neck
Yes
Thread Limit
H6, H7
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
N, O
Class of Fit
2B
Number of Pieces
1
List Number
P22569

Description

Spiral Flute Tap, Thread Size 1 In.-8, UNC, Overall Length 160 mm, High Speed Steel, Bright (Uncoated), Thread Length 30 mm, 75 Percent Thread Drill Size 22.25mm, Thread Limit H6/H7, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.