Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 4

  • Mfr # P22569-UNC9/16

  • Zoro # G2901932


product price: $95.19
/ea
Free Shipping & Returns

Key Features

Overall Length
4-5/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
7/16"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P22569-UNC9/16
Zoro #
G2901932
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4-5/16"
Shank Dia.
7/16"
Tap Size
9/16"
Tap Dimension Type
Inch
Tap Thread Size
9/16"-12
Thread Length
13/16"
75% Thread Drill Size
12.20mm
65% Thread Drill Size
12.50 mm
Drill Bit Size
0.4800 in
Shank Length
29.00 mm
Thread Size
9/16"-12
Square Size
9.00mm
55% Thread Drill Size
1/2 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Helix Angle
45 Degrees
Thread Standard
UNC
Class of Fit
2B
Shank Type - Machining
Straight
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Extended Neck
Yes
Thread Limit
H5, H6
Features
For Long Chipping Materials
Threads per Inch
12
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N, O
Tap Shank Standard
DIN 2184-1
Spiral Direction
Right Hand
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Number of Pieces
1
List Number
P22569

Description

Spiral Flute Tap, Thread Size 9/16 In.-12, UNC, Overall Length 110 mm, High Speed Steel, Bright (Uncoated), Thread Length 20 mm, 75 Percent Thread Drill Size 12.20mm, Thread Limit H5/H6, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.