Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 4

  • Mfr # S2056312-M20

  • Zoro # G2904577


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
16.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2056312-M20
Zoro #
G2904577
UPC #
-
Country of Origin
India

Dimensions

Overall Length
140.00mm
Shank Dia.
16.00mm
Tap Size
M20
Tap Dimension Type
Metric
Thread Length
26.00mm
Tap Thread Size
M20-2.50
Square Size
12.00mm
Drill Bit Size
17.50mm
Shank Length
45.00 mm
Thread Size
M20x2.5
65% Thread Drill Size
45/64 in
55% Thread Drill Size
18.20 mm
75% Thread Drill Size
17.50mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Finish
Hard Lube
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Series
Paradur Synchrospeed
Thread Limit
6HX
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Pitch
2.50mm
Primary Material Application ISO Code
K, M, P
Secondary Material Application ISO Code
N, O, S
Thread Standard
Metric Coarse
Shank Type - Machining
Weldon Flat
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Titanium
Tap Shank Standard
DIN 376
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Features
For long-chipping materials, Rigid Tapping
Helix Angle
40 Degrees
List Number
S2056312
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M20x2.5, Metric, Overall Length 140 mm, High Speed Steel, TiN, Thread Length 26.5 mm, 75 Percent Thread Drill Size 17.50mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.