Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 4

  • Mfr # TC142-G1/4-L0-WY80FC

  • Zoro # G2905940


product price: $68.35
/ea

Key Features

Overall Length
3-15/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
7/16"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC142-G1/4-L0-WY80FC
Zoro #
G2905940
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-15/16"
Shank Dia.
7/16"
Tap Size
1/4"
Tap Dimension Type
Inch
Thread Length
9/16"
Tap Thread Size
1/4"-19
Thread Size
1/4"-19
Drill Bit Size
0.4650 in
Square Size
9.00mm
Shank Length
29.00 mm
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Right Hand
Tap Thread Type
G
Standards
DIN 5156
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Series
Supreme
Primary Material Application ISO Code
M
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel
Thread Standard
BSPP (G)
Tap Shank Standard
DIN 5156
Threads per Inch
19
Features
For Stainless Steels
Coolant Fed
Non-Coolant Through
Helix Angle
50 Degrees
Secondary Material Application
Steel
Shank Type - Machining
Straight
Material Grade - Machining
WY80FC
Thread Limit
Not Rated
Secondary Material Application ISO Code
P
Extended Neck
Yes
Spiral Direction
Right Hand
Number of Pieces
1
List Number
TC142-G-L0

Description

Spiral Flute Tap, Thread Size 1/4 In.-19, BSPP, Overall Length 100 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 15 mm, Thread Limit Not Rated, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.