Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 4

  • Mfr # TC142-M20-L0-WY80FC

  • Zoro # G2906132


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
16.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC142-M20-L0-WY80FC
Zoro #
G2906132
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
140.00mm
Shank Dia.
16.00mm
Tap Size
M20
Tap Dimension Type
Metric
Tap Thread Size
M20-2.50
Thread Length
25.00mm
Shank Length
45.00 mm
75% Thread Drill Size
17.50mm
Drill Bit Size
17.50mm
65% Thread Drill Size
45/64 in
Thread Size
M20x2.5
Square Size
12.00mm
55% Thread Drill Size
18.20 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Series
Supreme
Primary Material Application ISO Code
M
Spiral Direction
Right Hand
Secondary Material Application
Steel
Shank Type - Machining
Straight
Features
Chip Control
Thread Limit
6HX
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Measurement System
Metric
Secondary Material Application ISO Code
P
Helix Angle
50 Degrees
Primary Material Application
Stainless Steel
Thread Pitch
2.50mm
Tap Shank Standard
DIN 376
Thread Standard
Metric Coarse
Material Grade - Machining
WY80FC
Number of Pieces
1
List Number
TC142-M-L0

Description

Spiral Flute Tap, Thread Size M20x2.5, Metric, Overall Length 140 mm, High Speed Steel, Black Oxide, Thread Length 25 mm, 75 Percent Thread Drill Size 17.50mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.