Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 4

  • Mfr # TC142-M24-L0-WY80FC

  • Zoro # G2906327


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Overall Length
160.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
18.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC142-M24-L0-WY80FC
Zoro #
G2906327
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
160.00mm
Shank Dia.
18.00mm
Tap Size
M24
Tap Dimension Type
Metric
Tap Thread Size
M24-3.00
Thread Length
30.00mm
Shank Length
47.00 mm
75% Thread Drill Size
53/64 in
Square Size
14.50mm
Thread Size
M24x3
65% Thread Drill Size
27/32 in
Drill Bit Size
21.00mm
55% Thread Drill Size
55/64 in
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Standards
DIN 376
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Series
Supreme
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WY80FC
Secondary Material Application
Steel
Primary Material Application ISO Code
M
Measurement System
Metric
Extended Neck
Yes
Secondary Material Application ISO Code
P
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Thread Pitch
3.00mm
Features
Chip Control
Tap Shank Standard
DIN 376
Helix Angle
50 Degrees
Thread Standard
Metric Coarse
Primary Material Application
Stainless Steel
Thread Limit
6HX
Number of Pieces
1
List Number
TC142-M-L0

Description

Spiral Flute Tap, Thread Size M24x3, Metric, Overall Length 160 mm, High Speed Steel, Black Oxide, Thread Length 30 mm, 75 Percent Thread Drill Size 53/64 in, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.