Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Taps, HSS-E, 20410206-M2.5, Thread Profile - M 2.5, for I

  • Mfr # 20410206-M2.5

  • Zoro # G400028656


product price: $72.29
/ea

Key Features

Tap Thread Size
M 2.5
Number of Flutes
4
Tap Finish
TICN
Application
For long-chipping materials
Driving square length
5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20410206-M2.5
Zoro #
G400028656
UPC #
4042446294526
Country of Origin
Germany

Dimensions

Tap Thread Size
M 2.5
Driving square length
5mm
Thread length
9mm
Functional length
50mm
Clamping width
2.1mm
Usable length
30mm
Connection diameter (h9)
2.8mm

Details

Number of Flutes
4
Tap Finish
TICN
Application
For long-chipping materials
Number of grooves
3EA
Series
ParadurĀ® Ni
Thread pitch
0.45mm

Description

Spiral Flute Taps, HSS-E, 20410206-M2.5, Thread Profile - M 2.5, for ISO material groups S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.