Zoro Homepage

Spiral Flute Taps, HSS-E, 20410206-M6, Thread Profile - M 6, for ISO m

  • Mfr # 20410206-M6

  • Zoro # G900028774


product price: $72.55
/ea

Key Features

Tap Thread Size
M 6
Number of Flutes
4
Tap Finish
TICN
Application
For long-chipping materials
Thread pitch
1mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20410206-M6
Zoro #
G900028774
UPC #
4042446294564
Country of Origin
India

Dimensions

Tap Thread Size
M 6
Driving square length
8mm
Thread length
15mm
Functional length
80mm
Connection diameter (h9)
6mm
Usable length
23mm
Clamping width
4.9mm

Details

Number of Flutes
4
Tap Finish
TICN
Application
For long-chipping materials
Thread pitch
1mm
Series
ParadurĀ® Ni
Number of grooves
3EA

Description

Spiral Flute Taps, HSS-E, 20410206-M6, Thread Profile - M 6, for ISO material groups S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.