
Spiral Flute Taps, HSS-E, 20410206-M8, Thread Profile - M 8, for ISO m
Mfr # 20410206-M8
Zoro # G400028427
product price: $83.15
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Thread pitch
1.25mm
Connection diameter (h9)
8mm
Clamping width
6.2mm
Tap Finish
TICN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20410206-M8
Zoro #
G400028427
UPC #
4042446294571
Country of Origin
India
Dimensions
Connection diameter (h9)
8mm
Clamping width
6.2mm
Usable length
29.5mm
Driving square length
9mm
Tap Thread Size
M 8
Functional length
90mm
Thread length
18mm
Hole Diameter
6.8mm
Connection diameter
8mm
Tap chamfer length
3.51mm
Details
Number of Flutes
4
Thread pitch
1.25mm
Tap Finish
TICN
Application
For long-chipping materials
Number of grooves
3
Series
Paradur Ni
Description
Spiral Flute Taps, HSS-E, 20410206-M8, Thread Profile - M 8, for ISO material groups S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.